Zoro Homepage

DSUB 50F PCB STR E GF ZINC

  • Mfr # DDME50SE

  • Zoro # G207616452


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDME50SE
Zoro #
G207616452
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Contact Mating Life
500
Shielding
Yes
No of Contacts
50
Contact Style
Socket
Termination Method
PCB - Straight
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Amps
7.5A
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Shell Color
Yellow
Connector Type
Rectangular
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Insert Arrangement
50
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.