Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F PCB STR G50 CAD

  • Mfr # DDMM50SXA101

  • Zoro # G007616485


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Arrangement
50
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMM50SXA101
Zoro #
G007616485
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Insert Arrangement
50
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Connector Style
Receptacle
No of Contacts
50
Amps
7.5A
Contact Style
Socket
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Termination Method
PCB - Straight
Shell Plating
Yellow Chromate over Cadmium
Shielding
Yes
Contacts Supplied
Yes
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.