Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F PCB STR GF CAD

  • Mfr # DDM50SMA101

  • Zoro # G207616346


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Connector Type
Rectangular
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DDM50SMA101
Zoro #
G207616346
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Connector Type
Rectangular
Shielding
Yes
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Amps
7.5A
Shell Material
Steel
Shell Color
Yellow
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
50
Contact Mating Life
500
Termination Method
PCB - Straight
Insert Arrangement
50
Contact Plating
50 microinches Gold Plate
Contact Style
Socket
Shell Plating
Yellow Chromate over Cadmium
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.