
DSUB 50F PCB STR K G50 ZINC
Mfr # DDMMK50SE
Zoro # G307616222
product price: $96.99
/ea
Free Shipping & Returns
Key Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Size
#20
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMK50SE
Zoro #
G307616222
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Connector Style
Receptacle
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Contact Style
Socket
Amps
7.5A
Shielding
Yes
Shell Color
Yellow
Termination Method
PCB - Straight
No of Contacts
50
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Arrangement
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.