
DSUB 50F PCB STR K G50 ZINC
Mfr # DDMMK50SZ
Zoro # G707616235
product price: $90.45
/ea
Free Shipping & Returns
Key Features
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Amps
7.5A
Contact Style
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMK50SZ
Zoro #
G707616235
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Amps
7.5A
Contact Style
Socket
Contact Mating Life
500
Contact Plating
50 microinches Gold Plate
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Insert Arrangement
50
Specification
MIL-DTL-24308 Style
Shell Material
Steel
No of Contacts
50
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.