Zoro Homepage

DSUB 50F PCB STR R G50 CAD

  • Mfr # DDMME5152774

  • Zoro # G707616242


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
No of Contacts
50
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMME5152774
Zoro #
G707616242
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Mating Life
500
No of Contacts
50
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermoplastic UL94VO
Shell Color
Yellow
Operating Voltage AC V RMS Max
300
Contact Style
Socket
Amps
7.5A
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Arrangement
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.