Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F PCB STR R G50 ZINC

  • Mfr # DDMMR50SE

  • Zoro # G707616075


product price: $100.99
/ea
Free Shipping & Returns

Key Features

No of Contacts
50
Contact Size
#20
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMR50SE
Zoro #
G707616075
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

No of Contacts
50
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Termination Method
PCB - Straight
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Grommet and Seals Material
Silicone
Shell Material
Steel
Operating Voltage AC V RMS Max
300
Amps
7.5A
Shell Color
Yellow
Insert Arrangement
50
Contacts Supplied
Yes
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.