Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F PCB STR Y G50 CAD

  • Mfr # DDMMY50SEA101

  • Zoro # G907616592


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Termination Method
PCB - Straight
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMY50SEA101
Zoro #
G907616592
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Termination Method
PCB - Straight
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Amps
7.5A
No of Contacts
50
Connector Style
Receptacle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Insert Arrangement
50
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Shielding
Yes
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Shell Plating
Yellow Chromate over Cadmium
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.