Zoro Homepage

DSUB 50F PCB STR Y G50 ZINC

  • Mfr # DDMMY50SE

  • Zoro # G807616630


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
Contact Size
#20
No of Contacts
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMY50SE
Zoro #
G807616630
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Termination Method
PCB - Straight
No of Contacts
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
50 microinches Gold Plate
Contact Mating Life
500
Amps
7.5A
Contacts Supplied
Yes
Connector Style
Receptacle
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Material
Steel
Shielding
Yes
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
50
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Insert Material
Thermoplastic UL94VO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.