
DSUB 50F PCB STR Y G50 ZINC
Mfr # DDMMY50SM
Zoro # G407616566
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMY50SM
Zoro #
G407616566
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
No of Contacts
50
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Operating Voltage AC V RMS Max
300
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Connector Style
Receptacle
Contact Material
Copper Alloy
Insert Arrangement
50
Shell Color
Yellow
Grommet and Seals Material
Silicone
Shell Material
Steel
Termination Method
PCB - Straight
Contact Plating
50 microinches Gold Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.