Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F PCB STR Y GF ZINC

  • Mfr # DDMY50SE

  • Zoro # G907616660


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Shell Material
Steel
Insert Arrangement
50
Contact Style
Socket
Contact Size
#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMY50SE
Zoro #
G907616660
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Contact Mating Life
500
Shell Material
Steel
Insert Arrangement
50
Contact Style
Socket
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Contact Plating
50 microinches Gold Plate
Amps
7.5A
Termination Method
PCB - Straight
Connector Style
Receptacle
No of Contacts
50
Operating Voltage AC V RMS Max
300
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Yellow
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Zinc
Operating Temp.
-67 to +257 °F (-55 to +125 °F)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.