Zoro Homepage

DSUB 50F SOD E GF ZINC

  • Mfr # DDE50S

  • Zoro # G807169464


product price: $28.95
/ea

Key Features

Contact Size
#20
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDE50S
Zoro #
G807169464
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Connector Style
Receptacle
Shell Color
Yellow
Contact Plating
Gold over Nickel
Contact Style
Socket
Termination Method
Solder
Insert Arrangement
50
No of Contacts
50
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Amps
7.5A
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Shell Material
Steel
Shielding
Yes
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.