Zoro Homepage

DSUB 50F SOD F G50 CAD

  • Mfr # DDMMF50SA101

  • Zoro # G707605482


product price: $60.45
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMF50SA101
Zoro #
G707605482
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Right Angle
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Amps
7.5A
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
Connector Style
Receptacle
No of Contacts
50
Shell Material
Steel
Insert Arrangement
50
Contact Style
Socket
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Contact Mating Life
500
Contact Plating
30 microinches Gold Plate
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shielding
Yes
Shell Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.