
DSUB 50F SOD F G50 ZINC
Mfr # DDMMF50S
Zoro # G307605509
product price: $60.35
/eaKey Features
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMF50S
Zoro #
G307605509
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Insert Material
Thermoplastic UL94VO
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Termination Method
PCB - Right Angle
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Receptacle
Shell Color
Yellow
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
No of Contacts
50
Contact Style
Socket
Amps
7.5A
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contacts Supplied
Yes
Shielding
Yes
Insert Arrangement
50
Connector Type
Rectangular
Contact Material
Copper Alloy
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.