
DSUB 50F SOD K G50 ZINC
Mfr # DDMMK50S
Zoro # G707606830
product price: $56.39
/eaKey Features
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Contact Size
#20
Amps
7.5A
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMK50S
Zoro #
G707606830
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Amps
7.5A
Connector Style
Receptacle
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Contact Material
Copper Alloy
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
No of Contacts
50
Operating Voltage AC V RMS Max
300
Termination Method
PCB - Right Angle
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Plating
30 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shell Color
Yellow
Contacts Supplied
Yes
Insert Arrangement
50
Contact Mating Life
500
Shielding
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.