Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F SOD K GF ZINC

  • Mfr # DDK50S

  • Zoro # G307169483


product price: $24.89
/ea

Key Features

Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Material
Copper Alloy
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDK50S
Zoro #
G307169483
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Connector Style
Receptacle
Contact Material
Copper Alloy
Amps
7.5A
Connector Type
Rectangular
Contact Mating Life
500
No of Contacts
50
Specification
MIL-DTL-24308 Style
Contact Style
Socket
Grommet and Seals Material
Silicone
Shell Color
Yellow
Contacts Supplied
Yes
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
Solder
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Insert Arrangement
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.