Zoro Homepage

DSUB 50F WW2 GF TIN

  • Mfr # DD50SF179A197

  • Zoro # G907606661


product price: $57.55
/ea

Key Features

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Contact Size
#20
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD50SF179A197
Zoro #
G907606661
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
50
Contact Plating
Gold over Nickel
Amps
7.5A
Termination Method
Wire Wrap
Shell Material
Steel
No of Contacts
50
Shell Color
Silver
Shielding
Yes
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Connector Style
Receptacle
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Contact Style
Socket
Contact Mating Life
500
Connector Type
Rectangular
Shell Plating
Tin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.