Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F WW2 Y GF ZINC

  • Mfr # DDY50SF179

  • Zoro # G907606715


product price: $64.99
/ea

Key Features

Shielding
Yes
Shell Material
Steel
Amps
7.5A
Contact Style
Socket
Insert Arrangement
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDY50SF179
Zoro #
G907606715
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Shell Material
Steel
Amps
7.5A
Contact Style
Socket
Insert Arrangement
50
Grommet and Seals Material
Silicone
No of Contacts
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Connector Type
Rectangular
Termination Method
Wire Wrap
Contact Plating
Gold over Nickel
Connector Style
Receptacle
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Contact Material
Copper Alloy
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.