Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F WW3 E G50 ZINC

  • Mfr # DDMME50SF179A

  • Zoro # G407606666


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Specification
MIL-DTL-24308 Style
Contact Size
#20
Insert Arrangement
50
Connector Style
Receptacle
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMME50SF179A
Zoro #
G407606666
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Specification
MIL-DTL-24308 Style
Insert Arrangement
50
Connector Style
Receptacle
Contact Mating Life
500
Contact Material
Copper Alloy
Amps
7.5A
Grommet and Seals Material
Silicone
Shielding
Yes
Shell Material
Steel
Shell Color
Yellow
No of Contacts
50
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Style
Socket
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Contact Plating
30 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Termination Method
Wire Wrap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.