Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50F WW3 GF CAD

  • Mfr # DDM50SF179AA101

  • Zoro # G607606770


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Wire Wrap
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM50SF179AA101
Zoro #
G607606770
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
Wire Wrap
Operating Voltage AC V RMS Max
300
Shell Plating
Yellow Chromate over Cadmium
No of Contacts
50
Connector Style
Receptacle
Shell Material
Steel
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Contact Style
Socket
Contact Plating
30 microinches Gold Plate
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Mating Life
500
Insert Arrangement
50
Contact Material
Copper Alloy
Amps
7.5A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.