Zoro Homepage

DSUB 50F WW3 R G50 ZINC

  • Mfr # DDMMR50SF179A

  • Zoro # G607606619


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Contact Style
Socket
Connector Type
Rectangular
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMR50SF179A
Zoro #
G607606619
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Contact Style
Socket
Connector Type
Rectangular
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Shielding
Yes
Amps
7.5A
Contact Material
Copper Alloy
Shell Material
Steel
Termination Method
Wire Wrap
No of Contacts
50
Connector Style
Receptacle
Insert Arrangement
50
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.