
DSUB 50F WW3 Y G50 ZINC
Mfr # DDMMY50SF179A
Zoro # G007606547
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Termination Method
Wire Wrap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMY50SF179A
Zoro #
G007606547
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Contacts Supplied
Yes
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Insert Material
Thermoplastic UL94VO
Termination Method
Wire Wrap
Contact Mating Life
500
Shell Color
Yellow
Contact Style
Socket
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Connector Type
Rectangular
No of Contacts
50
Shell Plating
Yellow Chromate over Zinc
Connector Style
Receptacle
Amps
7.5A
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Insert Arrangement
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.