
DSUB 50M CRIMP K GF ZINC
Mfr # DDMAK50P
Zoro # G307613221
product price: $47.49
/eaKey Features
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Termination Method
Crimp
Connector Type
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMAK50P
Zoro #
G307613221
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Termination Method
Crimp
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Crimp Wire Gauge
24, 22, 20
Specification
MIL-DTL-24308 Style
Insert Arrangement
50
Shielding
Yes
No of Contacts
50
Contacts Supplied
Yes
Shell Material
Steel
Connector Style
Plug
Contact Plating
Gold over Nickel
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Amps
7.5A
Contact Style
Pin
Operating Voltage AC V RMS Max
300
Insert Material
Liquid Crystal Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.