Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50M CRIMP LC E ZINC

  • Mfr # DDMAE50PF0

  • Zoro # G807614407


product price: $25.99
/ea

Key Features

Contact Material
Copper Alloy
No of Contacts
50
Crimp Wire Gauge
24, 22, 20
Amps
7.5A
Insert Arrangement
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAE50PF0
Zoro #
G807614407
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Contact Material
Copper Alloy
No of Contacts
50
Crimp Wire Gauge
24, 22, 20
Amps
7.5A
Insert Arrangement
50
Connector Style
Plug
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Termination Method
Crimp
Specification
MIL-DTL-24308 Style
Shielding
Yes
Contacts Supplied
No
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Insert Material
Liquid Crystal Polymer
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.