Zoro Homepage

DSUB 50M CRIMP LC E ZINC

  • Mfr # DDMAME50PF0

  • Zoro # G007614320


product price: $25.99
/ea

Key Features

Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Contact Size
50#20
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAME50PF0
Zoro #
G007614320
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Specification
MIL-DTL-24308 Style
Grommet and Seals Material
Silicone
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Contact Material
Copper Alloy
No of Contacts
50
Termination Method
Crimp
Connector Style
Plug
Insert Material
Liquid Crystal Polymer
Shell Color
Yellow
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Crimp Wire Gauge
24, 22, 20
Contacts Supplied
No
Insert Arrangement
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.