Zoro Homepage

DSUB 50M CRIMP LC F CAD

  • Mfr # DDMAMF50PA101F0

  • Zoro # G207614342


product price: $26.29
/ea

Key Features

Shell Material
Steel per ASTM A-620
Contact Style
Pin
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAMF50PA101F0
Zoro #
G207614342
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Shell Material
Steel per ASTM A-620
Contact Style
Pin
Termination Method
Crimp
Crimp Wire Gauge
24, 22, 20
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Material
Copper Alloy
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Shell Color
Yellow
No of Contacts
50
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Contacts Supplied
No
Amps
7.5A
Contact Plating
50 microinches Gold Plate
Insert Material
Liquid Crystal Polymer
Insert Arrangement
50
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Shielding
Yes
Shell Plating
Yellow Chromate over Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.