
DSUB 50M CRIMP LC F CAD
Mfr # DDMAMF50PF0A101
Zoro # G307614389
product price: $27.59
/eaKey Features
Contacts Supplied
No
Contact Size
50#20
Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMAMF50PF0A101
Zoro #
G307614389
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Contacts Supplied
No
Crimp Wire Gauge
24, 22, 20
Connector Style
Plug
Shell Material
Steel
Amps
7.5A
Termination Method
Crimp
Shielding
Yes
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Type
Rectangular
Shell Plating
Yellow Chromate over Cadmium
Operating Voltage AC V RMS Max
300
Insert Material
Liquid Crystal Polymer
Shell Color
Yellow
Contact Material
Copper Alloy
Contact Style
Pin
No of Contacts
50
Insert Arrangement
50
Contact Mating Life
500
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.