
DSUB 50M CRIMP LC F ZINC
Mfr # DDMAF50PF0
Zoro # G707614484
product price: $26.19
/eaKey Features
Termination Method
Crimp
Contact Style
Pin
Contact Mating Life
500
Contact Size
50#20
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMAF50PF0
Zoro #
G707614484
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Termination Method
Crimp
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Insert Material
Liquid Crystal Polymer
Shell Plating
Yellow Chromate over Zinc
Connector Style
Plug
Amps
7.5A
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
No
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Specification
MIL-DTL-24308 Style
Crimp Wire Gauge
24, 22, 20
No of Contacts
50
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Shell Material
Steel
Insert Arrangement
50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.