Zoro Homepage

DSUB 50M CRIMP LC F ZINC

  • Mfr # DDMAMF50PF0

  • Zoro # G707614477


product price: $26.19
/ea

Key Features

Termination Method
Crimp
Amps
7.5A
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMAMF50PF0
Zoro #
G707614477
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Termination Method
Crimp
Amps
7.5A
Operating Voltage AC V RMS Max
300
Connector Style
Plug
Contact Mating Life
500
No of Contacts
50
Connector Type
Rectangular
Grommet and Seals Material
Silicone
Shell Material
Steel
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Insert Arrangement
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
No
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Color
Yellow
Contact Style
Pin
Crimp Wire Gauge
24, 22, 20
Insert Material
Liquid Crystal Polymer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.