
DSUB 50M CRIMP LC F ZINC
Mfr # DDUF50PF0
Zoro # G807614490
product price: $13.15
/eaKey Features
Shell Material
Steel
Contact Style
Pin
Connector Style
Plug
Shell Color
Yellow
Grommet and Seals Material
Silicone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDUF50PF0
Zoro #
G807614490
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Shell Material
Steel
Contact Style
Pin
Connector Style
Plug
Shell Color
Yellow
Grommet and Seals Material
Silicone
Contacts Supplied
No
Amps
7.5A
Insert Arrangement
50
Specification
MIL-DTL-24308 Style
Termination Method
Crimp
Connector Type
Rectangular
Contact Material
Copper Alloy
No of Contacts
50
Crimp Wire Gauge
24, 22, 20
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Operating Voltage AC V RMS Max
300
Insert Material
Thermoplastic UL94VO
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.