
DSUB 50M CRIMP Y GF CAD
Mfr # DDMAY50PA101
Zoro # G007603942
product price: $52.59
/eaKey Features
Grommet and Seals Material
Silicone
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shielding
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMAY50PA101
Zoro #
G007603942
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Grommet and Seals Material
Silicone
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Shielding
Yes
Contacts Supplied
Yes
Amps
7.5A
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Crimp Wire Gauge
24, 22, 20
No of Contacts
50
Contact Plating
Gold over Nickel
Contact Mating Life
500
Shell Color
Yellow
Shell Plating
Yellow Chromate over Cadmium
Connector Type
Rectangular
Contact Material
Copper Alloy
Insert Material
Liquid Crystal Polymer
Specification
MIL-DTL-24308 Style
Contact Style
Pin
Termination Method
Crimp
Insert Arrangement
50
Operating Voltage AC V RMS Max
300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.