Zoro Homepage

DSUB 50M PCB RA D G50 ZINC

  • Mfr # DDMMD50PR

  • Zoro # G407584728


product price: $86.15
/ea
Free Shipping & Returns

Key Features

Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMD50PR
Zoro #
G407584728
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contact Mating Life
500
No of Contacts
50
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Insert Material
Thermoplastic UL94VO
Contact Material
Copper Alloy
Shielding
Yes
Insert Arrangement
50
Shell Color
Yellow
Contact Style
Pin
Connector Type
Rectangular
Connector Style
Plug
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.