Zoro Homepage

DSUB 50M PCB RA G G50 CAD

  • Mfr # DDMMG50PJA101

  • Zoro # G307584835


product price: $84.25
/ea
Free Shipping & Returns

Key Features

No of Contacts
50
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMG50PJA101
Zoro #
G307584835
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

No of Contacts
50
Contact Material
Copper Alloy
Contact Mating Life
500
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Termination Method
PCB - Right Angle
Amps
7.5A
Mounting Type
Cable or Box, Front Mount, Thru Holes
Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Grommet and Seals Material
Silicone
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Shell Plating
Yellow Chromate over Cadmium
Insert Arrangement
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.