Zoro Homepage

DSUB 50M PCB RA G50 CAD

  • Mfr # DDMMD50PJA101

  • Zoro # G107584851


product price: $80.95
/ea
Free Shipping & Returns

Key Features

No of Contacts
50
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Contact Size
50#20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMD50PJA101
Zoro #
G107584851
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

No of Contacts
50
Operating Voltage AC V RMS Max
300
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Shell Plating
Yellow Chromate over Cadmium
Amps
7.5A
Specification
MIL-DTL-24308 Style
Contact Material
Copper Alloy
Contact Mating Life
500
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
50
Connector Style
Plug
Contact Style
Pin
Termination Method
PCB - Right Angle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.