Zoro Homepage

DSUB 50M PCB RA G50 ZINC

  • Mfr # DDMM50PF

  • Zoro # G807584717


product price: $65.45
/ea

Key Features

Contact Material
Copper Alloy
Contact Style
Pin
Shielding
Yes
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMM50PF
Zoro #
G807584717
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Contact Material
Copper Alloy
Contact Style
Pin
Shielding
Yes
Amps
7.5A
Shell Plating
Yellow Chromate over Zinc
Contact Plating
50 microinches Gold Plate
Connector Style
Plug
Shell Material
Steel
Connector Type
Rectangular
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Voltage AC V RMS Max
300
No of Contacts
50
Termination Method
PCB - Right Angle
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Insert Arrangement
50
Contact Mating Life
500
Grommet and Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.