This item is Discontinued.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DDMME50PZA101
Zoro #
G607616779
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Connector Style
Plug
Termination Method
PCB - Straight
Grommet and Seals Material
Silicone
No of Contacts
50
Amps
7.5A
Insert Arrangement
50
Insert Material
Thermoplastic UL94VO
Contact Mating Life
500
Shell Color
Yellow
Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shielding
Yes
Connector Type
Rectangular
Contact Plating
50 microinches Gold Plate
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Shell Plating
Yellow Chromate over Cadmium
Contacts Supplied
Yes
Contact Material
Copper Alloy
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.