
DSUB 50M PCB STR E GF CAD
Mfr # DDME50PZA101
Zoro # G407616931
product price: $57.29
/eaKey Features
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME50PZA101
Zoro #
G407616931
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Connector Style
Plug
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Termination Method
PCB - Straight
Contact Mating Life
500
Mounting Type
Cable or Box, Front Mount, Thru Holes
Specification
MIL-DTL-24308 Style
No of Contacts
50
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Insert Arrangement
50
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.