Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50M PCB STR E GF ZINC

  • Mfr # DDE50PU

  • Zoro # G407616849


product price: $56.15
/ea

Key Features

Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Contact Plating
Gold over Nickel
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDE50PU
Zoro #
G407616849
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
#20

Details

Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Shell Color
Yellow
Contact Plating
Gold over Nickel
Amps
7.5A
Termination Method
PCB - Straight
Connector Style
Plug
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Operating Voltage AC V RMS Max
300
No of Contacts
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contacts Supplied
Yes
Insert Material
Thermoplastic UL94VO
Insert Arrangement
50
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Shell Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.