
DSUB 50M PCB STR E GF ZINC
Mfr # DDME50PH
Zoro # G807616913
product price: $57.59
/eaKey Features
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Termination Method
PCB - Straight
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME50PH
Zoro #
G807616913
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Specification
MIL-DTL-24308 Style
Connector Type
Rectangular
Termination Method
PCB - Straight
Shell Color
Yellow
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shielding
Yes
Operating Voltage AC V RMS Max
300
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Insert Arrangement
50
Connector Style
Plug
No of Contacts
50
Amps
7.5A
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Contacts Supplied
Yes
Shell Plating
Yellow Chromate over Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.