
DSUB 50M PCB STR E GF ZINC
Mfr # DDME50PN
Zoro # G607616922
product price: $35.55
/eaKey Features
Contact Size
50#20
Contacts Supplied
Yes
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME50PN
Zoro #
G607616922
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Contacts Supplied
Yes
Contact Style
Pin
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shell Plating
Yellow Chromate over Zinc
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Shell Color
Yellow
Shielding
Yes
No of Contacts
50
Connector Style
Plug
Termination Method
PCB - Straight
Shell Material
Steel
Amps
7.5A
Connector Type
Rectangular
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Plating
Gold over Nickel
Grommet and Seals Material
Silicone
Contact Material
Copper Alloy
Insert Arrangement
50
Insert Material
Thermoplastic UL94VO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.