
DSUB 50M PCB STR E GF ZINC
Mfr # DDME50PZ
Zoro # G607616854
product price: $56.99
/eaKey Features
Connector Style
Plug
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Termination Method
PCB - Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDME50PZ
Zoro #
G607616854
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Connector Style
Plug
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
Amps
7.5A
Termination Method
PCB - Straight
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
No of Contacts
50
Insert Material
Thermoplastic UL94VO
Grommet and Seals Material
Silicone
Contact Mating Life
500
Shielding
Yes
Contacts Supplied
Yes
Insert Arrangement
50
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Operating Voltage AC V RMS Max
300
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contact Material
Copper Alloy
Shell Material
Steel
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.