Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50M PCB STR F GF ZINC

  • Mfr # DDMF50PX

  • Zoro # G807616852


product price: $30.89
/ea

Key Features

Contact Style
Pin
Shell Color
Yellow
Contact Size
50#20
Amps
7.5A
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMF50PX
Zoro #
G807616852
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Contact Style
Pin
Shell Color
Yellow
Amps
7.5A
Specification
MIL-DTL-24308 Style
Contact Mating Life
500
Shell Material
Steel
Grommet and Seals Material
Silicone
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Operating Voltage AC V RMS Max
300
Contact Plating
Gold over Nickel
Shell Plating
Yellow Chromate over Zinc
No of Contacts
50
Contacts Supplied
Yes
Connector Type
Rectangular
Insert Arrangement
50
Contact Material
Copper Alloy
Connector Style
Plug
Insert Material
Thermoplastic UL94VO
Termination Method
PCB - Straight
Mounting Type
Cable or Box, Front Mount, Thru Holes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.