Zoro Homepage

DSUB 50M PCB STR G30 TIN

  • Mfr # DDM50PNK127

  • Zoro # G907616684


product price: $40.55
/ea

Key Features

Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Insert Arrangement
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDM50PNK127
Zoro #
G907616684
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Connector Style
Plug
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Specification
MIL-DTL-24308 Style
Contact Plating
30 microinches Gold Plate
Insert Arrangement
50
No of Contacts
50
Mounting Type
Cable or Box, Front Mount, Thru Holes
Shell Color
Silver
Operating Voltage AC V RMS Max
300
Connector Type
Rectangular
Contact Mating Life
500
Insert Material
Thermoplastic UL94VO
Shielding
Yes
Amps
7.5A
Shell Material
Steel
Grommet and Seals Material
Silicone
Termination Method
Coaxial
Contact Style
Pin
Contacts Supplied
Yes
Shell Plating
Tin
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.