
DSUB 50M PCB STR K G50 ZINC
Mfr # DDMMK50PMA156
Zoro # G707616570
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMK50PMA156
Zoro #
G707616570
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Amps
7.5A
Contact Style
Pin
No of Contacts
50
Shell Material
Steel
Shell Plating
Yellow Chromate over Zinc
Contact Mating Life
500
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Termination Method
PCB - Straight
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Contact Plating
50 microinches Gold Plate
Shielding
Yes
Contact Material
Copper Alloy
Shell Color
Yellow
Insert Arrangement
50
Connector Style
Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.