
DSUB 50M PCB STR K GF ZINC
Mfr # DDK50PU
Zoro # G707616563
product price: $52.55
/eaKey Features
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
50
Contact Size
#20
Shell Material
Steel
Termination Method
PCB - Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DDK50PU
Zoro #
G707616563
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
#20
Details
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
50
Shell Material
Steel
Termination Method
PCB - Straight
Connector Type
Rectangular
Contact Mating Life
500
Amps
7.5A
Shielding
Yes
Shell Plating
Yellow Chromate over Zinc
Insert Material
Thermoplastic UL94VO
Operating Voltage AC V RMS Max
300
Contact Material
Copper Alloy
Insert Arrangement
50
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Connector Style
Plug
Contact Plating
Gold over Nickel
Shell Color
Yellow
Contact Style
Pin
Contacts Supplied
Yes
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.