Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DSUB 50M PCB STR N G50 CAD

  • Mfr # DDMMN50PNA101

  • Zoro # G307616581


product price: $64.35
/ea

Key Features

Insert Material
Thermoplastic UL94VO
Insert Arrangement
50
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMN50PNA101
Zoro #
G307616581
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Insert Material
Thermoplastic UL94VO
Insert Arrangement
50
Shell Plating
Yellow Chromate over Cadmium
Contact Material
Copper Alloy
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
Shielding
Yes
Grommet and Seals Material
Silicone
Termination Method
PCB - Straight
Connector Style
Plug
Mounting Type
Cable or Box, Front Mount, Thru Holes
No of Contacts
50
Contact Mating Life
500
Shell Color
Yellow
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Style
Pin
Amps
7.5A
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.