Zoro Homepage

DSUB 50M PCB STR P GF TIN

  • Mfr # DDMP50PZK87

  • Zoro # G307616697


product price: $56.79
/ea

Key Features

Amps
7.5A
Contact Material
Copper Alloy
Connector Style
Plug
Contact Plating
Gold over Nickel
Shell Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMP50PZK87
Zoro #
G307616697
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Amps
7.5A
Contact Material
Copper Alloy
Connector Style
Plug
Contact Plating
Gold over Nickel
Shell Material
Steel
Grommet and Seals Material
Silicone
Insert Material
Thermoplastic UL94VO
Shielding
Yes
No of Contacts
50
Insert Arrangement
50
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Operating Voltage AC V RMS Max
300
Contact Style
Pin
Shell Plating
Tin
Mounting Type
Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Shell Color
Silver
Specification
MIL-DTL-24308 Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.