Zoro Homepage

DSUB 50M PCB STR Y G50 ZINC

  • Mfr # DDMMY50PN

  • Zoro # G207616858


product price: $59.49
/ea

Key Features

Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Amps
7.5A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DDMMY50PN
Zoro #
G207616858
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
50#20

Details

Specification
MIL-DTL-24308 Style
Mounting Type
Cable or Box, Front Mount, Thru Holes
Grommet and Seals Material
Silicone
Connector Type
Rectangular
Amps
7.5A
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Shielding
Yes
Insert Arrangement
50
Connector Style
Plug
Operating Voltage AC V RMS Max
300
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Plating
Yellow Chromate over Zinc
No of Contacts
50
Shell Color
Yellow
Contact Style
Pin
Contacts Supplied
Yes
Termination Method
PCB - Straight
Insert Material
Thermoplastic UL94VO
Contact Plating
50 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.