
DSUB 50M PCB STR Y G50 ZINC
Mfr # DDMMZ50PN
Zoro # G107616910
product price: $60.99
/eaKey Features
Contact Mating Life
500
Contact Style
Pin
Shell Color
Yellow
No of Contacts
50
Shell Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMMZ50PN
Zoro #
G107616910
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Contact Mating Life
500
Contact Style
Pin
Shell Color
Yellow
No of Contacts
50
Shell Material
Steel
Shielding
Yes
Contact Material
Copper Alloy
Contact Plating
50 microinches Gold Plate
Mounting Type
Cable or Box, Front Mount, Thru Holes
Termination Method
PCB - Straight
Operating Voltage AC V RMS Max
300
Contacts Supplied
Yes
Connector Style
Plug
Amps
7.5A
Insert Material
Thermoplastic UL94VO
Connector Type
Rectangular
Specification
MIL-DTL-24308 Style
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Insert Arrangement
50
Shell Plating
Yellow Chromate over Zinc
Grommet and Seals Material
Silicone
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.