
DSUB 50M PCB STR Y GF ZINC
Mfr # DDMY50PZ
Zoro # G307616987
product price: $57.59
/eaKey Features
Contact Style
Pin
Connector Type
Rectangular
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DDMY50PZ
Zoro #
G307616987
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
50#20
Details
Contact Style
Pin
Connector Type
Rectangular
Contact Plating
Gold over Nickel
Mounting Type
Cable or Box, Front Mount, Thru Holes
Contacts Supplied
Yes
Grommet and Seals Material
Silicone
Specification
MIL-DTL-24308 Style
Operating Voltage AC V RMS Max
300
No of Contacts
50
Insert Material
Thermoplastic UL94VO
Amps
7.5A
Connector Style
Plug
Contact Material
Copper Alloy
Shell Material
Steel
Operating Temp.
-67 to +257 °F (-55 to +125 °F)
Contact Mating Life
500
Shell Plating
Yellow Chromate over Zinc
Shielding
Yes
Insert Arrangement
50
Termination Method
PCB - Straight
Shell Color
Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.